• Cart

DESCRIPTION

  • Straight ceiling boot with 24" plate

Royal Metal Products 4 x 10 in. Straight Boot with 24 in. Plate

R35641024

Diameter:

SPECIFICATIONS

Diameter
4 in
Gauge
30
Length
10 in
Material
Steel
Width
4 in

Starting at
Call for Pricing
  • QUANTITY