DESCRIPTION

  • With frame and 26" plate

Royal Metal Products 4 x 12 in. 90 Degree Ceiling Boot with Plate

R3574126

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
4 in
Material
Galvanized Steel
Width
12 in

Starting at
Call for Pricing
  • QUANTITY