DESCRIPTION

  • Features 1/8" hem on both collar and register openings and assembled with 1/8" x 5/32" zinc-coated steel rivets

Royal Metal Products 4 x 12 in. End Register Boot

R244412

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
12 in
Material
Galvanized Steel
Width
4 in

Starting at
Call for Pricing
  • QUANTITY