DESCRIPTION

  • With frame

Royal Metal Products 4 x 12 in. Straight Ceiling Boot with Plate

R356412

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
12 in
Material
Steel
Width
4 in

Starting at
Call for Pricing
  • QUANTITY