DESCRIPTION

  • Features 1/8" hem on collar and register openings and assembled with 1/8" x 5/32" zinc-coated steel rivets

Royal Metal Products 4 x 14 in. Straight Boot

R241414

Diameter:

SPECIFICATIONS

Diameter
7 in
Gauge
30
Length
14 in
Material
Galvanized Steel
Width
4 in

Starting at
Call for Pricing
  • QUANTITY