DESCRIPTION

Royal Metal Products 4 x 5 x 4 in. Line Set Cover Capped

SHMLSCCPSP

Length:

SPECIFICATIONS

Length
10 ft
Liquid Line OD
4 in
Suction Line OD
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY