DESCRIPTION

  • Features 1/8" hem on collar and register openings and assembled with 1/8" x 5/32" zinc-coated steel rivets

Royal Metal Products 4 x 8 in. Straight Boot

R24148

Diameter:

SPECIFICATIONS

Diameter
4 in
Gauge
30
Length
8 in
Material
Galvanized Steel
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY