4 x 8 x 5 in. 90 Degree Boot Steel 24 ga

You last purchased this on
 
Royal Metal Products

4 x 8 x 5 in. 90 Degree Boot Steel 24 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

4 x 8 x 5 in. 90 Degree Boot Steel 24 ga

  • Fast #
  • Part #R243FRD4851
  • Item #7501339
  • Manufacturer Part #243FRD4851
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Diameter:
5 in
Gauge (metal):
24 ga
Length:
4 in
Material:
Steel
Maximum Temperature:
165
UL Listed:
UL 263
Width:
8 in