4 x 8 x 5 in. Center Galvanized Steel End Boot

Part #R244485  |  Item #3293096  |  Manufacturer Part #244485

Call for Pricing

Register Boot Opening:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Diameter: 5 in

End Boot Position: Center

Gauge: 30

Height: 7-1/2 in

Length: 8 in

Material: Galvanized Steel

Register Boot Opening: 4 in x 8 in

Width: 4 in