DESCRIPTION

Royal Metal Products 40 x 16 x 21 in. Duct Plenum

RRBFC

Manufacturer Part #: RBFC

Length:

21 in

SPECIFICATIONS

Duct Plenum Type
Return Air
Duct Shape
Rectangular
Height
40 in
Width
16 in

Print