DESCRIPTION
- 2" roll formed galvanized steel with 1/8" hemmed edge
- Collars are beaded onto reducer
- Machine cut body assembled with 5/32" zinc-coated steel rivets
- Type B Galvanized Steel
Royal Metal Products 5 in. Reducer
R2655
Diameter:
SPECIFICATIONS
- Diameter
- 4 in
- Gauge
- 26
- Width
- 5 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday