DESCRIPTION

  • Oval pipe, 6" width x 100" length

Royal Metal Products 6 in. 30 ga Galvanized Oval Pipe

R103630

Length:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
100 in
Material
Galvanized

Starting at
Call for Pricing
  • QUANTITY