6 in. 30 ga Short Collar

Part #R2616  |  Item #3292652  |  Manufacturer Part #2616

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Short Collar, 6"

Documents

Specifications

ASTM Specifications: ASTM A653

Diameter: 6 in

Duct Shape: Round

Gauge: 30

Material: Galvanized Steel