6 in. Flat Air Tite with Damper and 3/8 in. Rod

You last purchased this on
 
Royal Metal Products

6 in. Flat Air Tite with Damper and 3/8 in. Rod

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

6 in. Flat Air Tite with Damper and 3/8 in. Rod

  • Fast #
  • Part #R1686RQ2S
  • Item #4664672
  • Manufacturer Part #1686RQ2S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
30 ga
Height:
5-1/2 in
Material:
Steel, Plastic
Vent Duct Shape:
Round