Royal Metal Products

6 in. Galvanized Steel Snaplock Furnace Pipe

Part #R1016120  |  Manufacturer Part #1016120

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Duct Shape: Round

Length: 10 ft

Material: Galvanized Steel