DESCRIPTION

  • 2" roll formed galvanized steel with 1/8" hemmed edge
  • Collars are beaded onto reducer
  • Machine cut body assembled with 5/32" zinc-coated steel rivets
  • Type B Galvanized Steel

Royal Metal Products 6 in. Reducer

R2656

Diameter:

SPECIFICATIONS

Diameter
4 in
Gauge
26
Width
6 in

Starting at
Call for Pricing
  • QUANTITY