6 in. Saddle Air Tite with Damper

Part #R1736  |  Item #3292728  |  Manufacturer Part #1736

Call for Pricing

Diameter:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Assembled with 1/8" x 1/8" zinc-coated steel rivets
  • Gasket is fire-retartant polyethylene foam with double-stick 3M tape

Documents

Specifications

ASTM Specifications: ASTM A653 CS Type B

Diameter: 6 in

Duct Shape: Round

Gauge: 30

Height: 6-1/2 in

Material: Galvanized Steel