DESCRIPTION

  • 90° ceiling boot with frame, 26" plate

Royal Metal Products 6 x 10 in. 90 Degree Ceiling Boot with Plate

R3576106

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
6 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY