DESCRIPTION

  • Straight ceiling boot with frame

Royal Metal Products 6 x 10 in. Straight Ceiling Boot with Plate

R356610

Diameter:

SPECIFICATIONS

Diameter
5 in
Gauge
30
Length
10 in
Material
Steel
Width
6 in

Starting at
Call for Pricing
  • QUANTITY