Royal Metal Products

6 x 10 x 6 in. Straight Boot

Part #R2416106  |  Manufacturer Part #2416106

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 1/8" hem on collar and register openings and assembled with 1/8" x 5/32" zinc-coated steel rivets

Documents

Specifications

Diameter: 6 in

Gauge: 30

Length: 10 in

Material: Galvanized Steel

Width: 6 in