6 x 10 x 7 in. Straight Boot Galvanized Steel 30 ga

Part #SHMSCBFU10W  |  Item #7182907  |  Manufacturer Part #241F6107

Call for Pricing EACH

Length:

6 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 7 in

Gauge: 30

Length: 6 in

Material: Galvanized Steel

Width: 10 in