DESCRIPTION

  • 90-degree ceiling boot with frame, 26-inch plate

Royal Metal Products 6 x 12 in. 90 Degree Ceiling Boot with Plate

R357612

Diameter:

SPECIFICATIONS

Diameter
7 in
Gauge
30
Length
6 in
Material
Galvanized Steel
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY