6 x 12 x 6 in. Straight Boot Galvanized Steel 30 ga

Part #R2416126  |  Item #3293909  |  Manufacturer Part #2416126

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 1/8" hem on collar and register openings and assembled with 1/8" x 5/32" zinc-coated steel rivets

Documents

Specifications

Diameter: 6 in

Gauge: 30

Length: 6 in

Material: Galvanized Steel

Width: 12 in