DESCRIPTION

  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Features 1/8" hem on both collar and register openings

Royal Metal Products 6 x 14 in. 90 Degree Register Boot

R243614

Diameter:

SPECIFICATIONS

Diameter
8 in
Gauge
30
Length
14 in
Material
Galvanized Steel
Width
6 in

Starting at
Call for Pricing
  • QUANTITY