6 x 14 x 8 in. 90 Degree Boot Steel 24 ga

You last purchased this on
 
Royal Metal Products

6 x 14 x 8 in. 90 Degree Boot Steel 24 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Royal Metal Products

6 x 14 x 8 in. 90 Degree Boot Steel 24 ga

  • Fast #
  • Part #R243FRD61481
  • Item #7175156
  • Manufacturer Part #243FRD61481
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Diameter:
8 in
Gauge (metal):
24 ga
Length:
6 in
Material:
Steel
Width:
14 in