Royal Metal Products
6 x 14 x 9 in. 90 Degree Boot Steel 24 ga
Part #R243FRD6149 | Item #7175128 | Manufacturer Part #243FRD6149
Call for Pricing
EACH
Length:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-653 CS Type B
Diameter: 9 in
Gauge: 24
Length: 6 in
Material: Steel
Width: 14 in