6 x 6 x 5 in. 90 Degree Boot Steel 24 ga

Part #R243FRD6651  |  Item #7660032  |  Manufacturer Part #243FRD6651

Call for Pricing EACH

Diameter:

5 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Type B

Diameter: 5 in

Gauge: 24

Length: 6 in

Material: Steel

Width: 6 in