Royal Metal Products

7 in. x 5 in. 26 ga Galvanized No-Crimp Duct Reducer

Part #R26575  |  Manufacturer Part #26575

Duct Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Machine cut body assembled with 5/32" zinc-coated steel rivets
  • Collars are beaded onto reducer
  • 2" roll formed galvanized steel with 1/8" hemmed edge
  • Type B Galvanized Steel

Documents

Specifications

ASTM Specifications: ASTM A653 CS Grade B

Diameter: 7 in

Duct Size: 7 in x 5 in

Gauge: 26

Height: 5-1/2 in

Material: Galvanized Steel