8 in. Flat Air Tite with Damper and 3/8 in. Rod
8 in. Flat Air Tite with Damper and 3/8 in. Rod
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Application:
- Residential
- Coating:
- Galvanized
- Diameter:
- 8 in
- Gauge (metal):
- 30 ga
- Height:
- 5-1/2 in
- Material:
- Steel, Plastic
- Product Type:
- Air Tite with Damper
- Vent Duct Shape:
- Round