DESCRIPTION

  • Features beaded collars, galvanized steel with 1/8" hemmed edge, and Zinc coated steel rivets
  • Used to reduce the size of pipe-opening diameter

Royal Metal Products 8 in. Reducer

ROY26587

Diameter:

SPECIFICATIONS

Diameter
7 in
Gauge
26
Length
7 in
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY