DESCRIPTION

  • Two-piece duct

Royal Metal Products 8 x 22 x 48 in. 6-Joint Rectangular Box

R40282248

Height:

SPECIFICATIONS

Duct Shape
Rectangular
Height
22 in
Length
48 in
Material
Steel
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY