DESCRIPTION

  • Two-piece duct

Royal Metal Products 8 x 30 in. Truck Duct

R40183048

Length:

SPECIFICATIONS

Height
8 in
Length
48 in
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY