DESCRIPTION

Royal Metal Products 8 x 5 ft. Galvanized Round Pipe

SHMPXS

Gauge:

SPECIFICATIONS

Diameter
8 in
Gauge
28
Length
5 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     

Starting at
Call for Pricing
  • QUANTITY