DESCRIPTION

  • Features branch which is spot welded to body, 2" collar attached to top/bottom of body, body is rolled formed and riveted together with 1/8" x 5/32" zinc coated steel rivets

Royal Metal Products 8 x 6 x 6 in. Stub Wye

R276866

Diameter:

SPECIFICATIONS

Diameter
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY