Royal Metal Products 8 x 8 in. Flange Insert Box with Gasket
R525R6G1488
Length:
SPECIFICATIONS
- ASTM Specifications
- ASTM A-653
- End Connection 1
- Flanged
- Gauge
- 30
- Height
- 8 in
- Length
- 14 in
- Material
- Steel
- Thickness
- 1 1/2 in
- Width
- 8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday