DESCRIPTION

Royal Metal Products 8 x 8 in. Galvanized Steel Trunk Duct

SHMTDXX

Length:

SPECIFICATIONS

Gauge
28
Height
8 in
Length
48 in
Material
Galvanized Steel
Width
8 in

Starting at
Call for Pricing
  • QUANTITY