DESCRIPTION

  • Manufacturer may vary based on your location

Royal Metal Products 90 Degree Boot

SHMRB9XU

Diameter:

SPECIFICATIONS

Diameter
4 in
Gauge
30
Height
5-1/2 in
Length
8 in
Material
Galvanized Steel
Width
6 in

Starting at
Call for Pricing
  • QUANTITY