Royal Metal Products

903 Series 10 in. x 25 ft. Flexible Air Duct R6

Part #R903R610  |  Manufacturer Part #903R610

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: ASTM C518

Collection: 903 Series

Diameter: 10 in

Duct Shape: Round

Length: 25 ft

Material: [Plastic, Steel]

Material Type: [Polyester, Polyethylene]

Maximum Airflow: 5500

R value: R6

UL Listed: UL 181 Class 1