• Cart

DESCRIPTION

Royal Metal Products Flexible Air Duct

R903R6

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM C-518
Diameter
12 in
Length
25 ft
Material
Plastic
Material Type
Polyester, Polyethylene
Maximum Airflow
5500
R value
R6
UL Listed
UL 181

Starting at
Call for Pricing
  • QUANTITY