This product requires certification to purchase.

You last purchased this on
 
Royal Metal Products

  • Fast #
  • Part #R402X122048
  • Item #7236524
  • Manufacturer Part #402X122048
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Royal Metal Products

  • Fast #
  • Part #R402X122048
  • Item #7236524
  • Manufacturer Part #402X122048
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Galvanized
Duct Size:
20 in x 12 in
Gauge (metal):
26 ga
Length:
48 in
Material:
Steel
Vent Duct Shape:
Rectangular