DESCRIPTION

  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Collar is attached by using a colatch bead system
  • Galvanized Steel Construction
  • Tabs are 3/4" long can be used with 1" - 1 1/2" duct board or Metal

Royal Metal Products Top Takeoff

SHMTTO

Diameter:

SPECIFICATIONS

Diameter
4 in
Gauge
30

Starting at
Call for Pricing
  • QUANTITY