• Cart

DESCRIPTION

  • Assembled with 1/8" x 5/32" zinc-coated steel rivets
  • Collar is attached by using a colatch bead system
  • Manufacturer may vary based on your location
  • Tabs are 3/4" long can be used with 1" - 1 1/2" duct board or Metal

Royal Metal Products Top Takeoff with Gasket with 1 in. Rise

SHMTTOG1R

Diameter:

SPECIFICATIONS

Diameter
5 in
Gauge
30
Material
Carbon Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS