DESCRIPTION

Royal Pacific 15W 1-Light LED Flushmount Ceiling Fixture in Brushed Nickel

R4325D30BN

Color Finish

Brushed Nickel

SPECIFICATIONS

Bulb Type
LED
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Diameter
12 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Acrylic
Green
Energy Star, Yes
Height
3-1/2 in
Installation Type
Flush Mount, Wall Mount
Lighting Direction
Down Lighting
Lumens
1050
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
15

Call for Pricing

EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.