DESCRIPTION

Royal Pacific Spiral Dimmable Compact Fluorescent Light Bulb with GU24 Base

REG3002327

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
GU24
Light Bulb Shape Code
Spiral
Watts
23

Starting at
Call for Pricing
  • QUANTITY