General Purpose Plastic Face Shield (Case of 42)
General Purpose Plastic Face Shield (Case of 42)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Height:
- 9 in
- Package Quantity:
- Case of 42
- Product Type:
- Face Shield
- Reusable:
- No
- Thickness:
- 7 mil
- Width:
- 9-23/100 in