4 in. LED Frame-In Haze Reflector with White Baffle
4 in. LED Frame-In Haze Reflector with White Baffle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed of Aluminum, Plastic
- 3000K Color Temperature
- Damp Listed
Documents
Specifications
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 3-3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 6-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1950
- Material:
- Aluminum, Plastic
- Number Of Hours:
- 50000 hr
- Number of Lights:
- 1
- Type:
- R8586WH
- Volts:
- 120V
- Watts:
- 23 W
- Weight:
- 0.64 lb
- Width:
- 6-1/4 in