This product requires certification to purchase.

30W LED Adjustable Wall Pack

You last purchased this on
 
RP Lighting

4432-1 Series 30W LED Adjustable Wall Pack

  • Fast #
  • Part #R44321OB304K
  • Item #9834510
  • Manufacturer Part #4432-1OB-30-4K
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
RP Lighting

4432-1 Series 30W LED Adjustable Wall Pack

  • Fast #
  • Part #R44321OB304K
  • Item #9834510
  • Manufacturer Part #4432-1OB-30-4K
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Full cut-off LED wall pack
  • CETLus listed for wet locations
  • IP65 rated for wet location
  • DLC listed
  • Non-electrical
  • Requires Certification

Specifications

Beam Spread:
100°
CEC Compliant:
For Sale in CA
Collection:
4432-1 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
4000
Depth:
3-21/25 in
Height:
8-1/100 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lumens:
3600
Lumens per Watt:
120
Material:
Aluminum
Number Of Hours:
100000 h
Volts:
120V
Watts:
30 W
Weight:
3 lb
Width:
6-1/2 in