This product requires certification to purchase.

5-Light Chandelier in Matte Black

RP Lighting

5-Light Chandelier in Matte Black

  • Fast #
  • Part #R4613MBK5
  • Item #10217775
  • Manufacturer Part #4613MBK-5
3.5 out of 5 Customer Rating
Brand image
RP Lighting

5-Light Chandelier in Matte Black

  • Fast #
  • Part #R4613MBK5
  • Item #10217775
  • Manufacturer Part #4613MBK-5
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
20-3/8 in
Length
24 in
Width
24 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Light Bulb Type
LED
Material
Steel, Glass
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
R4613MBK5