This product requires certification to purchase.

52 in. 4-Blade Indoor Integrated LED Ceiling Fan in Matte Black/Matte Black

RP Lighting

Aldea 52 in. 4-Blade Indoor Integrated LED Ceiling Fan in Matte Black/Matte Black

  • Fast #
  • Part #R1071LEDMBKMBK
  • Item #9823561
  • Manufacturer Part #1071LED-MBK-MBK
4.1 out of 5 Customer Rating
Brand image
RP Lighting

Aldea 52 in. 4-Blade Indoor Integrated LED Ceiling Fan in Matte Black/Matte Black

  • Fast #
  • Part #R1071LEDMBKMBK
  • Item #9823561
  • Manufacturer Part #1071LED-MBK-MBK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of steel
  • Three-speed reversible motor
  • Adaptable for ceilings of up to 29° slope
  • Light kit with 16W integrated LED bulb included
  • Standard pull chain with optional wall and remote control (sold separately)
  • Optional adaptor for higher degree pitches on ceilings of up to 29-45° slope (sold separately)
  • ETLus listed for dry locations
  • Dimensions: 13"H from ceiling, 6 7/8"W housing
  • Requires Certification

Documents

Dimensions & Measurements
Blade Pitch
11°
Blade Span
52 in
CFM
4945 ft3/min
Height
13 in
Length
52 in
Width
52 in
Included Components
Lights Included
Yes
Characteristics & Features
Ceiling Fan Blade Finish
Matte Black
Collection
Aldea
Color Finish Category
Blacks
Color Finish Name
Matte Black
Color Temperature
3000
Control Type
Pull Chain
Dimmable
Yes
Glass Type
Acrylic
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel
Material Type
MDF
Number of Blades
4
Number of Lights
1
Smart Home Enabled
No
Electrical & Operational Information
AMP
0.48
Fan Speeds
3
Lumens
983
RPM
177
Volts
120V
Watts
16 W
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Energy Star Compliant
No
ETL Listed
Yes
Type
R1071LEDMBKMBK
UL Listed
Yes