52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Walnut
Aldea II 52 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The clean lines and modern design of the Aldea II will add style to any contemporary space.
- Constructed of steel
- Fixture includes an acrylic shade
- Can be installed on vaulted ceilings
- Includes: (1) 4" downrod
- Integrated LED lighting
- Capable of being dimmed
- Rated for installation in dry locations
- Covered by RP Lighting and Fans' 1 year limited, 5 year LED, and limited lifetime motor manufacturer warranties
Documents
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 11°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5062 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Aldea II
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel/Walnut
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 983
- Material:
- Steel
- Number of Blades:
- 3
- RPM:
- 194
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 52 in